Zoro Homepage

Flute 35-Light 11.75" Wide Multi-Plated Linear Pendant

  • Mfr # E10017-MPLT

  • Zoro # G2170768


product price: $4,398.00
/ea
Free Shipping & Returns

Key Features

Color
Multi-Plated
Length
35.5
Lamp Type
LED
Finish
Multi-Plated
Bulb Type
PCB Integrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E10017-MPLT
Zoro #
G2170768
UPC #
845094082293
Country of Origin
China

Dimensions

Height
23.75
Length
35.5
Width
35.5
Wire Length
118
Maximum Height
141.75
Minimum Height
25.25
Depth
11.75

Details

Color
Multi-Plated
Lamp Type
LED
Item
Linear Pendant
Finish
Multi-Plated
Bulb Type
PCB Integrated
ADA Compliant
No
Watts
0
Kelvin Rating
3000
Color Temperature
3000
Number of Bulbs
35
Collection
Flute
Material
Stainless Steel
Weight
50.16
Shade Finish
Multi Plated
Dimmable
Yes
Lumens
8330
Damp/Wet Rating
Dry
Power Source
Hardwired

Description

Elongated metal tubes in a variety of finishes from Rose Gold to Polished Chrome suspend from pans to create impressive sculptural statements. Each tube encase a replaceable integrated LED module while many of the ceiling pans house additional LED spots to highlight the beautiful high gloss finishes as well as additional down light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.