Zoro Homepage
This item is Discontinued.
Et2 Flute 35-Light 11.75" Wide Rose Gold Linear Pendant E10010-RG

Flute 35-Light 11.75" Wide Rose Gold Linear Pendant (Discontinued)

  • Mfr # E10010-RG
  • Zoro # G2168972
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E10010-RG
Zoro #
G2168972
UPC #
845094082309
Country of Origin
China

Dimensions

Height
17.75
Width
35.5
Depth
11.75
Maximum Height
137.75
Minimum Height
19.25
Wire Length
118

Details

Color
Rose Gold
Finish
Rose Gold
Maximum Wattage Per Bulb
1
Kelvin Rating
3000
ADA Compliant
No
Weight
28.42
Dimmable
Yes
Collection
Flute
Number of Bulbs
35
Material
Stainless Steel
Bulb Type
PCB Integrated LED

Description

Elongated metal tubes in a variety of finishes from Rose Gold to Polished Chrome suspend from pans to create impressive sculptural statements. Each tube encase a replaceable integrated LED module while many of the ceiling pans house additional LED spots to highlight the beautiful high gloss finishes as well as additional down light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.