Zoro Homepage

Focal Point 10" LED Pendant

  • Mfr # E23332-92BK

  • Zoro # G601707398


product price: $118.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
17.5
Length
10
Width
10
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E23332-92BK
Zoro #
G601707398
UPC #
845094094180
Country of Origin
China

Dimensions

Height
17.5
Length
10
Width
10

Details

Color
Black
Lamp Type
LED
Shade Material
Glass
Item
Single Pendant
Finish
Black
Color Temperature
3000
Material
Steel + Glass
Watts
8
Weight
4.4092
Lumens
650
Bulb Type
PCB Integrated
Damp/Wet Rating
Dry
Power Source
Hardwired

Description

This unique design features arms that branch in multiple directions, both rotating and pivoting that allows light to be directed where needed. The Black finish is a dramatic contrast to the V shaped acrylic diffuser which disperses light in two directions. A high powered LED light engine is fully dimmable for your desired light level.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.