Zoro Homepage
This item is Discontinued.
Et2 Frost 6-Light 12" Wide Polished Chrome Linear Pendant E22002-10

Frost 6-Light 12" Wide Polished Chrome Linear Pendant (Discontinued)

  • Mfr # E22002-10
  • Zoro # G2172859
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E22002-10
Zoro #
G2172859
UPC #
845094002307
Country of Origin
China

Dimensions

Height
15
Width
27.5
Maximum Height
136
Wire Length
120
Minimum Height
36
Depth
12

Details

Color
Polished Chrome
Style
Contemporary
Shade Material
Glass
Finish
Polished Chrome
ADA Compliant
No
Dimmable
Yes
Bulb Type
E26 Medium PAR20 Halogen
Weight
26.4
Maximum Wattage Per Bulb
50
Collection
Frost
Shade Finish
Clear and White
Number of Bulbs
6
Material
Glass, Steel
Kelvin Rating
2900

Description

Illumination on ice best describes the contemporary Frost collection. Exquisitely designed clear/white glass cylinders, accented by Polished Chrome ring spacers, delivers on the promise of chic. With each light individually hung, this fixture provides illumination from each lamp for high-key drama that is perfect for kitchen utility or dining elegance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.