Zoro Homepage

Fungo 16" LED Pendant

  • Mfr # E24914-BKSBR

  • Zoro # G901707395


product price: $378.00
/ea
Free Shipping & Returns

Key Features

Color
Black / Satin Brass
Height
11
Length
15.75
Lamp Type
LED
Shade Material
Alumimum + Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E24914-BKSBR
Zoro #
G901707395
UPC #
845094094364
Country of Origin
China

Dimensions

Height
11
Length
15.75
Width
15.75

Details

Color
Black / Satin Brass
Lamp Type
LED
Shade Material
Alumimum + Acrylic
Item
Single Pendant
Finish
Black / Satin Brass
Material
Alumimum + Steel + Acrylic
Color Temperature
3000
Watts
8
Weight
3.8
Bulb Type
AC Integrated
Power Source
Hardwired
Damp/Wet Rating
Dry
Lumens
230

Description

Orbs of crystal Clear acrylic are trimmed with a metal band and frosted inside for excellent light diffusion. The bottom is dimpled for a unique optical effect.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.