Zoro Homepage

Fungo 16" LED Pendant

  • Mfr # E24914-DGCOF

  • Zoro # G401707390


product price: $338.00
/ea
Free Shipping & Returns

Key Features

Color
Dark Grey / Coffee
Length
15.75
Lamp Type
LED
Shade Material
Alumimum + Acrylic
Finish
Dark Grey / Coffee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E24914-DGCOF
Zoro #
G401707390
UPC #
845094094371
Country of Origin
China

Dimensions

Height
11
Length
15.75
Width
15.75

Details

Color
Dark Grey / Coffee
Lamp Type
LED
Shade Material
Alumimum + Acrylic
Item
Single Pendant
Finish
Dark Grey / Coffee
Watts
8
Color Temperature
3000
Material
Alumimum + Steel + Acrylic
Weight
3.8
Power Source
Hardwired
Lumens
230
Bulb Type
AC Integrated
Damp/Wet Rating
Dry

Description

Intersecting rings for this large scale sculpture available in either vertical or horizontal configurations. Multiple high end finishes were used to blend in with today's eclectic interiors. The perfect fixture to fill a large space, this can also be installed against the wall as artwork.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.