
Fungo 16" LED Pendant
Mfr # E24914-SNBK
Zoro # G001707417
product price: $338.00
/ea
Free Shipping & Returns
Key Features
Color
Satin Nickel / Black
Height
11
Length
15.75
Lamp Type
LED
Shade Material
Alumimum + Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E24914-SNBK
Zoro #
G001707417
UPC #
845094094357
Country of Origin
China
Dimensions
Height
11
Length
15.75
Width
15.75
Details
Color
Satin Nickel / Black
Lamp Type
LED
Shade Material
Alumimum + Acrylic
Item
Single Pendant
Finish
Satin Nickel / Black
Color Temperature
3000
Watts
8
Material
Alumimum + Steel + Acrylic
Weight
3.8
Lumens
230
Power Source
Hardwired
Bulb Type
AC Integrated
Damp/Wet Rating
Dry
Description
Orbs of crystal Clear acrylic are trimmed with a metal band and frosted inside for excellent light diffusion. The bottom is dimpled for a unique optical effect.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.