
Fungo 24" LED Pendant
Mfr # E24916-BKSBR
Zoro # G801707402
product price: $848.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Black / Satin Brass
Height
16.5
Length
23.5
Lamp Type
LED
Shade Material
Alumimum + Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E24916-BKSBR
Zoro #
G801707402
UPC #
845094094418
Country of Origin
China
Dimensions
Height
16.5
Length
23.5
Width
23.5
Details
Color
Black / Satin Brass
Lamp Type
LED
Shade Material
Alumimum + Acrylic
Item
Single Pendant
Finish
Black / Satin Brass
Color Temperature
3000
Watts
12
Material
Alumimum + Steel + Acrylic
Weight
8.4
Lumens
312
Damp/Wet Rating
Dry
Bulb Type
PCB Integrated
Power Source
Hardwired
Description
Numerous spheres of heavy Bubble Glass are suspended in an avant-garde fashion connected at various points with a contrasting red cord that creates an artistic impression of light. The Polished Chrome canopy reflects light from the integrated LED in a galaxy-like fashion.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.