Zoro Homepage

Fungo 24" LED Pendant

  • Mfr # E24916-DGCOF

  • Zoro # G201707385


product price: $798.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Dark Grey / Coffee
Length
23.5
Lamp Type
LED
Shade Material
Alumimum + Acrylic
Finish
Dark Grey / Coffee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E24916-DGCOF
Zoro #
G201707385
UPC #
845094094425
Country of Origin
China

Dimensions

Height
16.5
Length
23.5
Width
23.5

Details

Color
Dark Grey / Coffee
Lamp Type
LED
Shade Material
Alumimum + Acrylic
Item
Single Pendant
Finish
Dark Grey / Coffee
Color Temperature
3000
Material
Alumimum + Steel + Acrylic
Watts
12
Weight
8.4
Power Source
Hardwired
Damp/Wet Rating
Dry
Lumens
312
Bulb Type
PCB Integrated

Description

Numerous spheres of heavy Bubble Glass are suspended in an avant-garde fashion connected at various points with a contrasting red cord that creates an artistic impression of light. The Polished Chrome canopy reflects light from the integrated LED in a galaxy-like fashion.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.