
Fungo 24" LED Pendant
Mfr # E24916-SNBK
Zoro # G801707396
product price: $748.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Satin Nickel / Black
Height
16.5
Length
23.5
Lamp Type
LED
Shade Material
Alumimum + Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E24916-SNBK
Zoro #
G801707396
UPC #
845094094388
Country of Origin
China
Dimensions
Height
16.5
Length
23.5
Width
23.5
Details
Color
Satin Nickel / Black
Lamp Type
LED
Shade Material
Alumimum + Acrylic
Item
Single Pendant
Finish
Satin Nickel / Black
Material
Alumimum + Steel + Acrylic
Watts
12
Color Temperature
3000
Weight
8.4
Bulb Type
PCB Integrated
Power Source
Hardwired
Lumens
312
Damp/Wet Rating
Dry
Description
Intersecting rings for this large scale sculpture available in either vertical or horizontal configurations. Multiple high end finishes were used to blend in with today's eclectic interiors. The perfect fixture to fill a large space, this can also be installed against the wall as artwork.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.