Zoro Homepage
This item is Discontinued.
Et2 Gem 2-Light 14.5" Wide Polished Chrome Vanity Light E22832-18PCPC

Gem 2-Light 14.5" Wide Polished Chrome Vanity Light (Discontinued)

  • Mfr # E22832-18PCPC
  • Zoro # G2176060
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E22832-18PCPC
Zoro #
G2176060
UPC #
845094073475
Country of Origin
China

Dimensions

Height
5.25
Width
14.5
Depth
6
Backplate Height
14.57

Details

Color
Polished Chrome
Style
European
Shade Material
Glass + Steel + Crys
Weight
4.18
ADA Compliant
No
Number of Bulbs
2
Material
Steel
Maximum Wattage Per Bulb
40
Bulb Type
G9 Xenon
Collection
Gem
Finish
Polished Chrome
Dimmable
Yes
Kelvin Rating
2900
Shade Finish
Clear

Description

With the illusion of floating on air, the Gem Collection offers a touch of mystery to any room. Intertwined metal cubes are encased by clear crystal cubes, allowing xenon light to shine from within and bursting out through the embellished crystal. Inner metal cubes come in two options, Polished Chrome (PC) and Silver (SV).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.