Zoro Homepage

Gem 3-Light 22" Wide Polished Chrome Vanity Light

  • Mfr # E22833-18SVPC

  • Zoro # G2166890


product price: $174.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
5.25
Length
0
Width
22
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E22833-18SVPC
Zoro #
G2166890
UPC #
845094077022
Country of Origin
China

Dimensions

Height
5.25
Length
0
Width
22
Backplate Height
22.04
Depth
6

Details

Color
Polished Chrome
Item
Bath Vanity
Lamp Type
LED
Style
European
Shade Material
Glass, Steel, Cryst
Bulb Type
G9
Weight
5.28
Kelvin Rating
2900
Dimmable
Yes
ADA Compliant
No
Number of Bulbs
3
Maximum Wattage Per Bulb
40
Shade Finish
Clear
Material
Steel
Collection
Gem
Lighting Certification
cETLus
Finish
Polished Chrome
Lumens
2250
Watts
4
Damp/Wet Rating
Damp
Power Source
Hardwired
Color Temperature
3000

Description

With the illusion of floating on air, the Gem Collection offers a touch of mystery to any room. Intertwined metal cubes are encased by clear crystal cubes, allowing xenon light to shine from within and bursting out through the embellished crystal. Inner metal cubes come in two options, Polished Chrome (PC) and Silver (SV).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.