
Glider 1-Light 10.25" Wide Black / Polished Chrome Pendant Light (Discontinued)
- Mfr # E24337-BKPC
- Zoro # G2170363
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E24337-BKPC
Zoro #
G2170363
UPC #
845094086222
Country of Origin
China
Dimensions
Height
10
Width
10.25
Wire Length
120
Maximum Height
126
Depth
10.25
Minimum Height
6.25
Details
Color
Black / Polished Chrome
Voltage
120
Finish
Black / Polished Chrome
Number of Bulbs
1
Dimmable
Yes
Weight
13.2
Kelvin Rating
3000
Bulb Type
PCB Integrated LED
Maximum Wattage Per Bulb
10
ADA Compliant
No
Collection
Glider
Material
Steel, Aluminum
Description
Wings of extruded aluminum encase dual edge-lit LED panels which evenly distribute light to the surface below. The Black metal frame is accented with Polished Chrome end caps for striking contrast. The pendant and plug in lamps pivot in the center to allow you to direct the light.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.