
Et2
Global 3-Light 35.5" Wide Black / Satin Nickel Pendant Light (Discontinued)
- Mfr # E25074-18BKSN
- Zoro # G2173303
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamProduct Information
Dimensions
| Height | 17.75 |
| Width | 35.5 |
| Wire Length | 120 |
| Minimum Height | 27.75 |
| Depth | 35.5 |
| Maximum Height | 63.75 |
Details
| Color | Black / Satin Nickel |
| Voltage | 120 |
| Shade Material | Glass |
| Finish | Black / Satin Nickel |
| Collection | Global |
| Shade Finish | Clear |
| ADA Compliant | No |
| Weight | 10.3 |
| Bulb Type | 12V G4 LED |
| Material | Steel, Glass |
| Number of Bulbs | 3 |
| Dimmable | Yes |
| Maximum Wattage Per Bulb | 1.5 |
| Kelvin Rating | 3000 |
Description
Clear blown glass shades of various sizes attach to a tubular body of Black with Satin Nickel accents to create a beautiful contemporary sculpture. The arms pivot on the body to allow flexibility of light direction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.