Zoro Homepage

Groove 24" LED Pendant

  • Mfr # E22724-GLD

  • Zoro # G801707433


product price: $558.00
/ea
Free Shipping & Returns

Key Features

Color
Gold
Length
23.5
Lamp Type
LED
Shade Material
Acrylic
Finish
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E22724-GLD
Zoro #
G801707433
UPC #
845094095088
Country of Origin
China

Dimensions

Height
1.25
Length
23.5
Width
23.5

Details

Color
Gold
Lamp Type
LED
Shade Material
Acrylic
Item
Single Pendant
Finish
Gold
Material
Aluminum + Acrylic
Color Temperature
2700-6500
Watts
27
Weight
3.3
Bulb Type
PCB Integrated
Lumens
1250
Power Source
Hardwired
Damp/Wet Rating
Dry

Description

Sweeping lines curve and curl in a continuous motion, finished in a rich Brushed Champagne or Black Chrome. Not just a lighting fixture but a sculptural work of art. Gentle illumination moves in all directions for a dramatic lighting effect.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.