Zoro Homepage

Groove 32" LED Pendant

  • Mfr # E22726-BK

  • Zoro # G301707414


product price: $692.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
1.25
Length
31.5
Width
31.5
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E22726-BK
Zoro #
G301707414
UPC #
845094095095
Country of Origin
China

Dimensions

Height
1.25
Length
31.5
Width
31.5

Details

Color
Black
Lamp Type
LED
Shade Material
Acrylic
Item
Single Pendant
Finish
Black
Color Temperature
2700-6500
Material
Aluminum + Acrylic
Watts
35
Weight
4.4
Damp/Wet Rating
Dry
Power Source
Hardwired
Bulb Type
PCB Integrated
Lumens
1500

Description

Sweeping lines curve and curl in a continuous motion, finished in a rich Brushed Champagne or Black Chrome. Not just a lighting fixture but a sculptural work of art. Gentle illumination moves in all directions for a dramatic lighting effect.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.