
Groove 32" LED Pendant
Mfr # E22726-GLD
Zoro # G701707410
product price: $688.00
/ea
Free Shipping & Returns
Key Features
Color
Gold
Length
31.5
Lamp Type
LED
Shade Material
Acrylic
Finish
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E22726-GLD
Zoro #
G701707410
UPC #
845094095125
Country of Origin
China
Dimensions
Height
1.25
Length
31.5
Width
31.5
Details
Color
Gold
Lamp Type
LED
Shade Material
Acrylic
Item
Single Pendant
Finish
Gold
Watts
35
Color Temperature
2700-6500
Material
Aluminum + Acrylic
Weight
4.4
Lumens
1500
Damp/Wet Rating
Dry
Bulb Type
PCB Integrated
Power Source
Hardwired
Description
Organic lines sweep across horizontally and terminate as if a signature was written in 3 dimensions. Finished in a rich Brushed Champagne, this collection is as much a sculpture as it is a functional light source.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.