
Groove 4-Tier LED Pendant
Mfr # E22729-GLD
Zoro # G601707435
product price: $2,398.00
/ea
Free Shipping & Returns
Key Features
Color
Gold
Length
39.5
Lamp Type
LED
Shade Material
Acrylic
Finish
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E22729-GLD
Zoro #
G601707435
UPC #
845094095187
Country of Origin
China
Dimensions
Height
1.25
Length
39.5
Width
39.5
Details
Color
Gold
Lamp Type
LED
Shade Material
Acrylic
Item
Single Pendant
Finish
Gold
Watts
0
Color Temperature
2700-6500
Material
Aluminum + Acrylic
Weight
11.44
Lumens
5000
Power Source
Hardwired
Bulb Type
PCB Integrated
Damp/Wet Rating
Dry
Description
A softer approach to modern lighting, this collection utilizes a hydro dipping technique to create an Antique Pecan finish with Matte Black accents. The LED integrated light source evenly illuminates a white polycarbonate lens that provides ample down-lighting wherever it is installed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.