Zoro Homepage

Groove 40" LED Pendant

  • Mfr # E22728-BK

  • Zoro # G801707419


product price: $834.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
1.5
Length
39.5
Width
39.5
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E22728-BK
Zoro #
G801707419
UPC #
845094094951
Country of Origin
China

Dimensions

Height
1.5
Length
39.5
Width
39.5

Details

Color
Black
Lamp Type
LED
Shade Material
Acrylic
Item
Single Pendant
Finish
Black
Material
Aluminum + Acrylic
Watts
41
Color Temperature
2700-6500
Weight
6.16
Damp/Wet Rating
Dry
Power Source
Hardwired
Bulb Type
PCB Integrated
Lumens
2200

Description

Rings formed from U-shaped aluminum channel are finished in your choice of Black or Gold. These fixtures are Bluetooth enabled which allows you to tune the color temperature to match your mood or room decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.