Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gyro II 5-Light 31.5" Wide Polished Chrome Pendant Light

  • Mfr # E24785-PC

  • Zoro # G2171501


product price: $1,598.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
31.5
Length
31.5
Width
31.5
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E24785-PC
Zoro #
G2171501
UPC #
845094082705
Country of Origin
China

Dimensions

Height
31.5
Length
31.5
Width
31.5
Maximum Height
76
Wire Length
120
Minimum Height
36.75
Depth
31.5

Details

Color
Polished Chrome
Lamp Type
LED
Item
Single Pendant
Finish
Polished Chrome
Collection
Gyro II
Watts
78
Color Temperature
3000
Number of Bulbs
5
Material
Metal, Aluminum, Acrylic
Kelvin Rating
3000
Weight
13.86
Dimmable
Yes
ADA Compliant
No
Bulb Type
PCB Integrated
Maximum Wattage Per Bulb
78
Damp/Wet Rating
Dry
Lumens
5500
Power Source
Hardwired

Description

A very unique and interesting design that features concentric bands of Polished Chrome or Black that rotate on 3 axis points and adjusts in multiple directions similar to a gyro. The edge of each slender band encases a small LED strip covered by a frosted lens. This work of art is so much more than just a lighting fixture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.