Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gyro II 6-Light 13.75" Wide Black / Polished Chrome Linear Pendant

  • Mfr # E24788-BKPC

  • Zoro # G2170339


product price: $1,398.00
/ea
Free Shipping & Returns

Key Features

Color
Black / Polished Chrome
Height
10
Length
40.5
Lamp Type
LED
Finish
Black / Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E24788-BKPC
Zoro #
G2170339
UPC #
845094083467
Country of Origin
China

Dimensions

Height
10
Length
40.5
Width
40.5
Wire Length
120
Maximum Height
129
Minimum Height
8
Depth
13.75

Details

Color
Black / Polished Chrome
Lamp Type
LED
Item
Linear Pendant
Finish
Black / Polished Chrome
Bulb Type
PCB Integrated
Number of Bulbs
6
Maximum Wattage Per Bulb
73
Color Temperature
3000
Weight
13.2
Kelvin Rating
3000
ADA Compliant
No
Material
Aluminum, Metal, Acrylic
Watts
73
Dimmable
Yes
Collection
Gyro II
Power Source
Hardwired
Damp/Wet Rating
Dry
Lumens
5140

Description

A very unique and interesting design that features concentric bands of Polished Chrome or Black that rotate on 3 axis points and adjusts in multiple directions similar to a gyro. The edge of each slender band encases a small LED strip covered by a frosted lens. This work of art is so much more than just a lighting fixture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.