
Gyro II 8-Light 27" Wide Black / Polished Chrome Pendant Light (Discontinued)
- Mfr # E24789-BKPC
- Zoro # G2169882
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E24789-BKPC
Zoro #
G2169882
UPC #
845094084600
Country of Origin
China
Dimensions
Height
11.75
Width
27
Wire Length
120
Depth
27
Maximum Height
129
Details
Color
Black / Polished Chrome
Voltage
120
Finish
Black / Polished Chrome
Bulb Type
PCB Integrated LED
Maximum Wattage Per Bulb
98
Number of Bulbs
8
Kelvin Rating
3000
Collection
Gyro II
Dimmable
Yes
Weight
9.3
ADA Compliant
No
Material
Steel, Aluminum, Acrylic
Description
A very unique and interesting design that features concentric bands of Polished Chrome or Black that rotate on 3 axis points and adjusts in multiple directions similar to a gyro. The edge of each slender band encases a small LED strip covered by a frosted lens. This work of art is so much more than just a lighting fixture.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.