Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Half Moon 1-Light 7.75" Wide Black Wall Sconce

  • Mfr # E20369-92BK

  • Zoro # G2167441


product price: $122.00
/ea
Free Shipping & Returns

Key Features

Height
7.75
Width
7.75
Dimmable
Yes
Voltage
120
Wire Length
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E20369-92BK
Zoro #
G2167441
UPC #
845094088080
Country of Origin
China

Dimensions

Height
7.75
Width
7.75
Wire Length
8
Length
0
Depth
9.25
Backplate Height
4.75

Details

Dimmable
Yes
Finish
Black
Item
Wall Sconce
Voltage
120
Maximum Wattage Per Bulb
9
Kelvin Rating
3000
Collection
Half Moon
Bulb Type
E26 Medium
Color
Black
Lighting Certification
cETLus
ADA Compliant
No
Shade Finish
Satin White
Lamp Type
LED
Shade Material
Glass
Material
Steel, Glass
Weight
2.87
Number of Bulbs
1
Power Source
Hardwired
Damp/Wet Rating
Damp
Watts
9
Lumens
580

Description

Spun metal semi spheres finished in Satin Nickel, Metallic Gold or Matte Black, cap a Satin White glass shade. Installed into each fixture is an omni-directional LED bulb that evenly illuminates the glass while providing long life operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.