Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Half Moon 1-Light 7.75" Wide Metallic Gold Mini Pendant

  • Mfr # E20361-92MG

  • Zoro # G2175543


product price: $134.00
/ea
Free Shipping & Returns

Key Features

Color
Metallic Gold
Height
8.5
Length
7.75
Lamp Type
LED
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E20361-92MG
Zoro #
G2175543
UPC #
845094087151
Country of Origin
China

Dimensions

Height
8.5
Length
7.75
Width
7.75
Wire Length
120
Maximum Height
131.25
Depth
7.75
Minimum Height
15

Details

Color
Metallic Gold
Lamp Type
LED
Voltage
120
Shade Material
Glass
Item
Mini Pendant
Finish
Metallic Gold
Weight
3.09
Shade Finish
Satin White
Bulb Type
E26 Medium
Kelvin Rating
3000
Collection
Half Moon
ADA Compliant
No
Dimmable
Yes
Material
Steel, Glass
Number of Bulbs
1
Maximum Wattage Per Bulb
9
Color Temperature
3000
Watts
9
Damp/Wet Rating
Dry
Lumens
570
Power Source
Hardwired

Description

Spun metal semi spheres finished in Satin Nickel, Metallic Gold or Matte Black, cap a Satin White glass shade. Installed into each fixture is an omni-directional LED bulb that evenly illuminates the glass while providing long life operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.