Zoro Homepage

Half Moon 1-Light 7.75" Wide Metallic Gold Wall Sconce

  • Mfr # E20369-92MG

  • Zoro # G2167198


product price: $128.00
/ea
Free Shipping & Returns

Key Features

Height
7.75
Width
7.75
Dimmable
Yes
Maximum Wattage Per Bulb
9
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E20369-92MG
Zoro #
G2167198
UPC #
845094087212
Country of Origin
China

Dimensions

Height
7.75
Width
7.75
Depth
9.25
Length
0
Wire Length
8
Backplate Height
4.75

Description

Spun metal semi spheres finished in Satin Nickel, Metallic Gold or Matte Black, cap a Satin White glass shade. Installed into each fixture is an omni-directional LED bulb that evenly illuminates the glass while providing long life operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.