Zoro Homepage

Half Moon 3-Light 16.5" Wide Black Pendant Light

  • Mfr # E20364-92BK

  • Zoro # G2176989


product price: $358.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
8.5
Length
16.5
Width
16.5
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E20364-92BK
Zoro #
G2176989
UPC #
845094088073
Country of Origin
China

Dimensions

Height
8.5
Length
16.5
Width
16.5
Maximum Height
130.25
Minimum Height
11.25
Depth
16.5
Wire Length
120

Details

Color
Black
Lamp Type
LED
Voltage
120
Shade Material
Glass
Item
Multi-Light Pendant
Finish
Black
Collection
Half Moon
Color Temperature
3000
Kelvin Rating
3000
Material
Steel, Glass
Number of Bulbs
3
Watts
9
Dimmable
Yes
Maximum Wattage Per Bulb
9
Bulb Type
E26 Medium
Weight
9.7
ADA Compliant
No
Shade Finish
Satin White
Power Source
Hardwired
Lumens
1270
Damp/Wet Rating
Dry

Description

Spun metal semi spheres finished in Satin Nickel, Metallic Gold or Matte Black, cap a Satin White glass shade. Installed into each fixture is an omni-directional LED bulb that evenly illuminates the glass while providing long life operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.