Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Half Moon 3-Light 30.25" Wide Metallic Gold Linear Pendant

  • Mfr # E20363-92MG

  • Zoro # G2174609


product price: $358.00
/ea
Free Shipping & Returns

Key Features

Color
Metallic Gold
Height
8.5
Length
30.25
Lamp Type
LED
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E20363-92MG
Zoro #
G2174609
UPC #
845094087175
Country of Origin
China

Dimensions

Height
8.5
Length
30.25
Width
30.25
Minimum Height
11.25
Wire Length
120
Maximum Height
130.25
Depth
30.25

Details

Color
Metallic Gold
Lamp Type
LED
Voltage
120
Shade Material
Glass
Item
Linear Pendant
Finish
Metallic Gold
Dimmable
Yes
ADA Compliant
No
Maximum Wattage Per Bulb
9
Bulb Type
E26 Medium
Number of Bulbs
3
Shade Finish
Satin White
Material
Steel, Glass
Color Temperature
3000
Weight
10.36
Kelvin Rating
3000
Watts
9
Collection
Half Moon
Damp/Wet Rating
Dry
Lumens
1350
Power Source
Hardwired

Description

Spun metal semi spheres finished in Satin Nickel, Metallic Gold or Matte Black, cap a Satin White glass shade. Installed into each fixture is an omni-directional LED bulb that evenly illuminates the glass while providing long life operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.