Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Harmony 10-Light 11" Wide Polished Chrome Linear Pendant

  • Mfr # E24507-91PC

  • Zoro # G2173428


product price: $748.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
3.75
Length
33.75
Width
33.75
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E24507-91PC
Zoro #
G2173428
UPC #
845094070900
Country of Origin
China

Dimensions

Height
3.75
Length
33.75
Width
33.75
Minimum Height
6
Depth
11
Wire Length
120
Maximum Height
126

Details

Color
Polished Chrome
Lamp Type
LED
Voltage
120
Style
Contemporary
Shade Material
Bubble Glass
Item
Linear Pendant
Finish
Polished Chrome
Collection
Harmony
Watts
1.5
Maximum Wattage Per Bulb
1.5
Material
Bubble Glass, Steel
Bulb Type
12V G4
Dimmable
Yes
ADA Compliant
No
Color Temperature
3500
Shade Finish
Bubble
Weight
18.87
Kelvin Rating
3500
Number of Bulbs
10
Power Source
Hardwired
Lumens
1050
Damp/Wet Rating
Dry

Description

Bubble glass balls of various sizes are supported by adjustable cables for a wide variety of designs. The glass balls are illuminated by replaceable LED bulbs and are fully dimmable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.