Zoro Homepage

Harmony 9-Light 12.75" Wide Polished Chrome Pendant Light

  • Mfr # E24506-91PC

  • Zoro # G2172061


product price: $598.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
3.75
Length
12.75
Width
12.75
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E24506-91PC
Zoro #
G2172061
UPC #
845094070894
Country of Origin
China

Dimensions

Height
3.75
Length
12.75
Width
12.75
Wire Length
120
Depth
12.75
Minimum Height
6
Maximum Height
126

Details

Color
Polished Chrome
Lamp Type
LED
Voltage
120
Style
Contemporary
Shade Material
Bubble Glass
Item
Multi-Light Pendant
Finish
Polished Chrome
Bulb Type
12V G4
Weight
11.07
Watts
1.5
ADA Compliant
No
Color Temperature
3000
Kelvin Rating
3000
Material
Bubble Glass, Steel
Maximum Wattage Per Bulb
1.5
Number of Bulbs
9
Shade Finish
Bubble
Dimmable
Yes
Collection
Harmony
Power Source
Hardwired
Lumens
945
Damp/Wet Rating
Dry

Description

Bubble glass balls of various sizes are supported by adjustable cables for a wide variety of designs. The glass balls are illuminated by replaceable LED bulbs and are fully dimmable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.