Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hemisphere 1-Light 14" Wide Gloss White / Aluminum Pendant Light

  • Mfr # E24902-GWAL

  • Zoro # G2167548


product price: $338.00
/ea
Free Shipping & Returns

Key Features

Color
Gloss White / Aluminum
Height
8
Length
14
Lamp Type
LED
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E24902-GWAL
Zoro #
G2167548
UPC #
845094092940
Country of Origin
China

Dimensions

Height
8
Length
14
Width
14
Depth
14
Wire Length
120
Minimum Height
9.5
Maximum Height
129

Details

Color
Gloss White / Aluminum
Lamp Type
LED
Voltage
120
Item
Single Pendant
Finish
Gloss White / Aluminum
Color Temperature
3000
Collection
Hemisphere
ADA Compliant
No
Dimmable
Yes
Bulb Type
PCB Integrated
Watts
15
Kelvin Rating
3000
Number of Bulbs
1
Maximum Wattage Per Bulb
15
Material
Aluminum
Weight
2.89
Lumens
720
Damp/Wet Rating
Dry
Power Source
Hardwired

Description

Constructed of double thick aluminum which has a hammered interior finish polished so to not only be beautiful, but multiply the lumen output. High polish enamel paints finish the exterior for the ultimate reflective surface. The larger sizes are fitted with commercial grade LED and multi-volt input drivers that dim with both ELV and 0-10V functions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.