Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hemisphere 1-Light 31" Wide Gloss White / Aluminum Pendant Light

  • Mfr # E24906-GWAL

  • Zoro # G2169009


product price: $998.00
/ea
Free Shipping & Returns

Key Features

Color
Gloss White / Aluminum
Height
17
Length
31
Lamp Type
LED
Voltage
110-277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E24906-GWAL
Zoro #
G2169009
UPC #
845094093022
Country of Origin
China

Dimensions

Height
17
Length
31
Width
31
Maximum Height
136
Minimum Height
18.5
Wire Length
120
Depth
31

Details

Color
Gloss White / Aluminum
Lamp Type
LED
Voltage
110-277
Item
Single Pendant
Finish
Gloss White / Aluminum
Material
Aluminum
Weight
17.9
Bulb Type
PCB Integrated
Watts
30
Color Temperature
3000
ADA Compliant
No
Number of Bulbs
1
Kelvin Rating
3000
Collection
Hemisphere
Maximum Wattage Per Bulb
25
Dimmable
Yes
Damp/Wet Rating
Dry
Power Source
Hardwired
Lumens
1440

Description

Constructed of double thick aluminum which has a hammered interior finish polished so to not only be beautiful, but multiply the lumen output. High polish enamel paints finish the exterior for the ultimate reflective surface. The larger sizes are fitted with commercial grade LED and multi-volt input drivers that dim with both ELV and 0-10V functions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.