
Hemisphere 1-Light 9" Wide Gloss White / Aluminum Pendant Light (Discontinued)
- Mfr # E24900-GWAL
- Zoro # G2167170
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E24900-GWAL
Zoro #
G2167170
UPC #
845094092902
Country of Origin
China
Dimensions
Height
5
Length
9
Width
9
Minimum Height
6.5
Maximum Height
126
Depth
9
Wire Length
120
Description
Constructed of double thick aluminum which has a hammered interior finish polished so to not only be beautiful, but multiply the lumen output. High polish enamel paints finish the exterior for the ultimate reflective surface. The larger sizes are fitted with commercial grade LED and multi-volt input drivers that dim with both ELV and 0-10V functions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.