Zoro Homepage

Hoopla 1-Light 11.75" Wide Black / Gold Wall Sconce

  • Mfr # E24320-BKGLD

  • Zoro # G2168954


product price: $418.00
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Finish
Black / Gold
Length
0
Wire Length
120
Depth
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E24320-BKGLD
Zoro #
G2168954
UPC #
845094084655
Country of Origin
China

Dimensions

Height
11.75
Width
11.75
Length
0
Wire Length
120
Depth
2
Maximum Height
11.75
Backplate Height
12

Details

Dimmable
Yes
Finish
Black / Gold
Item
Wall Sconce
Material
Steel, Aluminum, Acrylic
Lamp Type
LED
Kelvin Rating
3000
Lighting Certification
cETLus
Weight
3.3
Number of Bulbs
1
Voltage
120
Color
Black / Gold
Bulb Type
PCB Integrated
Maximum Wattage Per Bulb
11
Collection
Hoopla
Watts
11
Lumens
440
Power Source
Hardwired
Damp/Wet Rating
Damp

Description

Rings of various sizes finished in Black are supported from a column of soft Gold. This European classic is a soft contemporary design which works in today's home decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.