Zoro Homepage

Hoopla 4-Light 29.5" Wide Black / Gold Pendant Light

  • Mfr # E24326-BKGLD

  • Zoro # G2169304


product price: $1,498.00
/ea
Free Shipping & Returns

Key Features

Color
Black / Gold
Height
11.5
Length
33.5
Width
29.5
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E24326-BKGLD
Zoro #
G2169304
UPC #
845094084617
Country of Origin
China

Dimensions

Height
11.5
Length
33.5
Width
29.5
Minimum Height
15.75
Maximum Height
134.25
Depth
33.5
Wire Length
120

Details

Color
Black / Gold
Lamp Type
LED
Voltage
120
Item
Multi-Light Pendant
Finish
Black / Gold
Weight
11.5
Bulb Type
PCB Integrated
Kelvin Rating
3000
Maximum Wattage Per Bulb
64
Watts
64
Material
Steel, Aluminum, Acrylic
Color Temperature
3000
ADA Compliant
No
Dimmable
Yes
Number of Bulbs
4
Collection
Hoopla
Lumens
1280
Damp/Wet Rating
Damp
Power Source
Hardwired

Description

Rings of various sizes finished in Black are supported from a column of soft Gold. This European classic is a soft contemporary design which works in today's home decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.