Zoro Homepage

Hoopla 4-Light 33.5" Wide Black / Gold Pendant Light

  • Mfr # E24324-BKGLD

  • Zoro # G2169444


product price: $1,468.00
/ea
Free Shipping & Returns

Key Features

Color
Black / Gold
Height
11.25
Length
29.5
Width
33.5
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E24324-BKGLD
Zoro #
G2169444
UPC #
845094084648
Country of Origin
China

Dimensions

Height
11.25
Length
29.5
Width
33.5
Depth
29.5
Wire Length
120
Maximum Height
14

Description

Rings of various sizes finished in Black are supported from a column of soft Gold. This European classic is a soft contemporary design which works in today's home decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.