Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hoops LED 11-Light 20" Wide Polished Chrome Linear Pendant

  • Mfr # E22716-PC

  • Zoro # G2169340


product price: $1,798.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
20
Length
31.5
Width
31.5
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E22716-PC
Zoro #
G2169340
UPC #
845094076520
Country of Origin
China

Dimensions

Height
20
Length
31.5
Width
31.5
Depth
20
Minimum Height
23
Maximum Height
143

Details

Color
Polished Chrome
Lamp Type
LED
Voltage
120
Shade Material
Acrylic
Item
Linear Pendant
Finish
Polished Chrome
ADA Compliant
No
Dimmable
Yes
Collection
Hoops LED
Color Temperature
3000
Maximum Wattage Per Bulb
65
Number of Bulbs
11
Weight
15
Bulb Type
PCB Integrated
Material
Aluminum, Acrylic
Watts
65
Kelvin Rating
3000
Damp/Wet Rating
Dry
Power Source
Hardwired
Lumens
4561

Description

Multiple sizes of Polished Chrome hoops of light can be playfully arranged in various configurations for a power presentation. Continuous strips of LEDS are mounted inward towards the center of the hoop for an indirect display of light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.