
Hope 1-Light 13.75" Wide Black / Metallic Gold Wall Sconce (Discontinued)
- Mfr # E24800-75BKMG
- Zoro # G2171772
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E24800-75BKMG
Zoro #
G2171772
UPC #
845094086406
Country of Origin
China
Dimensions
Height
16
Width
13.75
Depth
6
Backplate Height
4.75
Details
Dimmable
Yes
Finish
Black / Metallic Gold
Maximum Wattage Per Bulb
3
Material
Steel, Aluminum, Acrylic
Kelvin Rating
3000
Bulb Type
PCB Integrated LED
ADA Compliant
No
Shade Finish
Clear Acrylic
Collection
Hope
Number of Bulbs
1
Weight
1.98
Color
Black / Metallic Gold
Description
Gracefully sweeping arms are finished in a textured Black with a Metallic Gold cups that suspends a faceted Clear acrylic diamond. Adding interest to the fixture, intersecting arms create an art form sure to attract attention. A pin up wall sconce with an arm that pivots is perfectly suited for bedside lighting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.