
Hope 4-Light 5.5" Wide Black / Metallic Gold Linear Pendant (Discontinued)
- Mfr # E24804-75BKMG
- Zoro # G2170689
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E24804-75BKMG
Zoro #
G2170689
UPC #
845094086369
Country of Origin
China
Dimensions
Height
14.25
Width
33.75
Minimum Height
15.75
Wire Length
120
Maximum Height
136
Depth
5.5
Details
Color
Black / Metallic Gold
Voltage
120
Finish
Black / Metallic Gold
Kelvin Rating
3000
ADA Compliant
No
Material
Steel, Aluminum, Acrylic
Weight
9.92
Number of Bulbs
4
Bulb Type
PCB Integrated LED
Shade Finish
Clear Acrylic
Collection
Hope
Maximum Wattage Per Bulb
3
Dimmable
Yes
Description
Gracefully sweeping arms are finished in a textured Black with a Metallic Gold cups that suspends a faceted Clear acrylic diamond. Adding interest to the fixture, intersecting arms create an art form sure to attract attention. A pin up wall sconce with an arm that pivots is perfectly suited for bedside lighting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.