
Hope 6-Light 5.5" Wide Black / Metallic Gold Linear Pendant (Discontinued)
- Mfr # E24806-75BKMG
- Zoro # G2171048
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E24806-75BKMG
Zoro #
G2171048
UPC #
845094086376
Country of Origin
China
Dimensions
Height
19.25
Width
54
Depth
5.5
Wire Length
120
Minimum Height
21.25
Maximum Height
141.25
Details
Color
Black / Metallic Gold
Voltage
120
Finish
Black / Metallic Gold
Collection
Hope
Weight
16.32
Dimmable
Yes
Material
Steel, Aluminum, Acrylic
Shade Finish
Clear Acrylic
Number of Bulbs
6
Kelvin Rating
3000
Bulb Type
PCB Integrated LED
Maximum Wattage Per Bulb
3
ADA Compliant
No
Description
Gracefully sweeping arms are finished in a textured Black with a Metallic Gold cups that suspends a faceted Clear acrylic diamond. Adding interest to the fixture, intersecting arms create an art form sure to attract attention. A pin up wall sconce with an arm that pivots is perfectly suited for bedside lighting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.