Zoro Homepage
This item is Discontinued.
Et2 iBar 1-Light 1" Wide Brushed Aluminum Linear Pendant E35020-83AL

iBar 1-Light 1" Wide Brushed Aluminum Linear Pendant (Discontinued)

  • Mfr # E35020-83AL
  • Zoro # G2172770
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E35020-83AL
Zoro #
G2172770
UPC #
845094091417
Country of Origin
China

Dimensions

Height
6
Width
41.75
Wire Length
120
Depth
1
Maximum Height
124.75
Minimum Height
8.5

Details

Color
Brushed Aluminum
Voltage
120-277
Shade Material
Acrylic
Finish
Brushed Aluminum
Dimmable
Yes
Bulb Type
PCB Integrated LED
Maximum Wattage Per Bulb
30
ADA Compliant
No
Weight
12.699
Number of Bulbs
1
Shade Finish
Clear Acrylic
Kelvin Rating
Color
Collection
iBar
Material
Aluminium, Acrylic, Stainless

Description

The iBar Friends of Hue collection features aluminum channels anodized in your choice of Brushed Aluminum or Brushed Black. The pendants support a solid block of Clear acrylic which creates a dramatic lighting effect. Entertain with 96 million color combinations or enjoy the health benefits of a regularly changing color temperature to suit the mood of the day. With Philips Hue technology, you can program a variety of themes for the ultimate in convenience, health, security, and entertainment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.