Zoro Homepage
This item is Discontinued.
Et2 iBar 1-Light 1" Wide Brushed Black Linear Pendant E35020-83BBK

iBar 1-Light 1" Wide Brushed Black Linear Pendant (Discontinued)

  • Mfr # E35020-83BBK
  • Zoro # G2171912
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E35020-83BBK
Zoro #
G2171912
UPC #
845094091431
Country of Origin
China

Dimensions

Height
6
Width
41.75
Maximum Height
124.75
Wire Length
120
Depth
1
Minimum Height
8.5

Details

Color
Brushed Black
Voltage
120-277
Shade Material
Acrylic
Finish
Brushed Black
Maximum Wattage Per Bulb
30
Collection
iBar
Dimmable
Yes
Bulb Type
PCB Integrated LED
Shade Finish
Clear Acrylic
ADA Compliant
No
Material
Aluminium, Acrylic, Stainless
Number of Bulbs
1
Kelvin Rating
Color
Weight
12.699

Description

The iBar Friends of Hue collection features aluminum channels anodized in your choice of Brushed Aluminum or Brushed Black. The pendants support a solid block of Clear acrylic which creates a dramatic lighting effect. Entertain with 96 million color combinations or enjoy the health benefits of a regularly changing color temperature to suit the mood of the day. With Philips Hue technology, you can program a variety of themes for the ultimate in convenience, health, security, and entertainment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.