Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inca 1-Light 7.75" Wide Bronze Mini Pendant

  • Mfr # E21306-10BZ

  • Zoro # G2172594


product price: $168.00
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Height
8
Length
7.75
Width
7.75
Lamp Type
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E21306-10BZ
Zoro #
G2172594
UPC #
845094060734
Country of Origin
China

Dimensions

Height
8
Length
7.75
Width
7.75
Minimum Height
18
Maximum Height
130
Wire Length
120
Depth
7.75

Details

Color
Bronze
Lamp Type
0
Style
Crystal
Shade Material
Stainless Steel
Item
Mini Pendant
Finish
Bronze
Number of Bulbs
1
ADA Compliant
No
Watts
0
Bulb Type
G9
Weight
1.98
Material
Stainless Steel, Steel
Kelvin Rating
2900
Collection
Inca
Dimmable
Yes
Color Temperature
0
Maximum Wattage Per Bulb
40
Shade Finish
Cognac
Power Source
Hardwired
Lumens
0
Damp/Wet Rating
Dry

Description

Legendary meets contemporary with the Inca Collection. Reminiscent of the mythical tales of Incan treasures, the fixtures offer brilliantly shining crystal enclosed within a precision laser-cut sheath that cannot be duplicated. The glow of the LED light from within casts a beautifully radiant shine that adorns the outer permeable layer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.