Zoro Homepage

Inca 1-Light 7.75" Wide Polished Chrome Mini Pendant

  • Mfr # E21306-10PC

  • Zoro # G2172238


product price: $164.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
8
Length
7.75
Width
7.75
Lamp Type
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E21306-10PC
Zoro #
G2172238
UPC #
845094038207
Country of Origin
China

Dimensions

Height
8
Length
7.75
Width
7.75
Maximum Height
130
Depth
7.75
Wire Length
120
Minimum Height
18

Description

Legendary meets contemporary with the Inca Collection. Reminiscent of the mythical tales of Incan treasures, the fixtures offer brilliantly shining crystal enclosed within a precision laser-cut sheath that cannot be duplicated. The glow of the LED light from within casts a beautifully radiant shine that adorns the outer permeable layer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.