Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inca 1-Light 7.8" Wide Bronze Wall Sconce

  • Mfr # E21302-10BZ

  • Zoro # G2173820


product price: $100.00
/ea
Free Shipping & Returns

Key Features

Height
5.9
Width
7.8
Dimmable
Yes
Finish
Bronze
Lighting Certification
cETLus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E21302-10BZ
Zoro #
G2173820
UPC #
845094060727
Country of Origin
China

Dimensions

Height
5.9
Width
7.8
Length
7.75
Backplate Height
7.5
Depth
4

Details

Dimmable
Yes
Finish
Bronze
Item
Wall Sconce
Lighting Certification
cETLus
Shade Material
Stainless Steel
Collection
Inca
Number of Bulbs
1
Style
Crystal
Bulb Type
G9
Lamp Type
LED
Weight
1.54
Color
Bronze
Shade Finish
Cognac
Maximum Wattage Per Bulb
40
Material
Stainless Steel, Steel
Kelvin Rating
2900
Power Source
Hardwired
Watts
0
Lumens
0
Damp/Wet Rating
Dry

Description

Legendary meets contemporary with the Inca Collection. Reminiscent of the mythical tales of Incan treasures, the fixtures offer brilliantly shining crystal enclosed within a precision laser-cut sheath that cannot be duplicated. The glow of the LED light from within casts a beautifully radiant shine that adorns the outer permeable layer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.