Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inca 1-Light 7.8" Wide Polished Chrome Wall Sconce

  • Mfr # E21302-10PC/BUL

  • Zoro # G2172980


product price: $106.00
/ea
Free Shipping & Returns

Key Features

Height
5.9
Width
7.8
Dimmable
Yes
Finish
Polished Chrome
Depth
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E21302-10PC/BUL
Zoro #
G2172980
UPC #
845094075769
Country of Origin
China

Dimensions

Height
5.9
Width
7.8
Depth
4
Backplate Height
5.13
Length
7.75

Details

Dimmable
Yes
Finish
Polished Chrome
Item
Wall Sconce
Style
Crystal
Shade Finish
Clear and White
Maximum Wattage Per Bulb
2.9
Kelvin Rating
2700
Material
Stainless Steel, Steel
Number of Bulbs
1
Lighting Certification
cETLus
Bulb Type
G9
Shade Material
Stainless Steel
Weight
1.54
Voltage
120
Collection
Inca
Color
Polished Chrome
Lamp Type
LED
Watts
4
Damp/Wet Rating
Dry
Lumens
400
Power Source
Hardwired

Description

Legendary meets contemporary with the Inca Collection. Reminiscent of the mythical tales of Incan treasures, the fixtures offer brilliantly shining crystal enclosed within a precision laser-cut sheath that cannot be duplicated. The glow of the LED light from within casts a beautifully radiant shine that adorns the outer permeable layer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.