Zoro Homepage

Inca 3-Light 4.25" Wide Bronze Vanity Light

  • Mfr # E21316-10BZ

  • Zoro # G2167119


product price: $194.00
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Height
5
Length
24
Width
4.25
Lamp Type
Xenon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E21316-10BZ
Zoro #
G2167119
UPC #
845094061045
Country of Origin
China

Dimensions

Height
5
Length
24
Width
4.25
Depth
4.3
Backplate Height
24

Details

Color
Bronze
Item
Bath Vanity
Lamp Type
Xenon
Style
Crystal
Shade Material
Stainless Steel
Weight
2.2
Finish
Bronze
Lighting Certification
cETLus
Dimmable
Yes
Number of Bulbs
3
Material
Stainless Steel, Steel
Shade Finish
Cognac
Collection
Inca
Bulb Type
G9
Maximum Wattage Per Bulb
40
Color Temperature
0
Watts
40
Lumens
1500
Damp/Wet Rating
Damp
Power Source
Hardwired

Description

Legendary meets contemporary with the Inca Collection. Reminiscent of the mythical tales of Incan treasures, the fixtures offer brilliantly shining crystal enclosed within a precision laser-cut sheath that cannot be duplicated. The glow of the LED light from within casts a beautifully radiant shine that adorns the outer permeable layer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.