Zoro Homepage

Inca 3-Light 4.25" Wide Polished Chrome Vanity Light

  • Mfr # E21316-10PC

  • Zoro # G2168604


product price: $188.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
5
Length
24
Width
4.25
Lamp Type
Xenon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E21316-10PC
Zoro #
G2168604
UPC #
845094043430
Country of Origin
China

Dimensions

Height
5
Length
24
Width
4.25
Backplate Height
24
Depth
4.3

Details

Color
Polished Chrome
Item
Bath Vanity
Lamp Type
Xenon
Style
Crystal
Shade Material
Stainless Steel
Bulb Type
G9
Collection
Inca
Shade Finish
Clear and White
Finish
Polished Chrome
Dimmable
Yes
Maximum Wattage Per Bulb
40
Lighting Certification
cETLus
Weight
2.2
Material
Stainless Steel, Steel
Number of Bulbs
3
Color Temperature
0
Power Source
Hardwired
Lumens
1500
Watts
40
Damp/Wet Rating
Damp

Description

Legendary meets contemporary with the Inca Collection. Reminiscent of the mythical tales of Incan treasures, the fixtures offer brilliantly shining crystal enclosed within a precision laser-cut sheath that cannot be duplicated. The glow of the LED light from within casts a beautifully radiant shine that adorns the outer permeable layer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.