Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inca 3-Light 4.25" Wide Polished Chrome Vanity Light

  • Mfr # E21316-10PC/BUL

  • Zoro # G2167432


product price: $214.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
5
Length
24
Width
4.25
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E21316-10PC/BUL
Zoro #
G2167432
UPC #
845094075905
Country of Origin
China

Dimensions

Height
5
Length
24
Width
4.25
Depth
4.3
Backplate Height
24

Details

Color
Polished Chrome
Item
Bath Vanity
Lamp Type
LED
Voltage
120
Style
Crystal
Shade Material
Stainless Steel
Number of Bulbs
3
Material
Stainless Steel, Steel
Kelvin Rating
2700
Finish
Polished Chrome
Shade Finish
Clear and White
Collection
Inca
Weight
2.2
Maximum Wattage Per Bulb
2.9
Lighting Certification
cETLus
Dimmable
Yes
Bulb Type
G9
Power Source
Hardwired
Lumens
1200
Watts
4
Damp/Wet Rating
Damp
Color Temperature
3000

Description

Legendary meets contemporary with the Inca Collection. Reminiscent of the mythical tales of Incan treasures, the fixtures offer brilliantly shining crystal enclosed within a precision laser-cut sheath that cannot be duplicated. The glow of the LED light from within casts a beautifully radiant shine that adorns the outer permeable layer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.