Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inca 4-Light 4.25" Wide Bronze Vanity Light

  • Mfr # E21317-10BZ/BUL

  • Zoro # G2168683


product price: $288.00
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Height
5
Length
32.75
Width
4.25
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E21317-10BZ/BUL
Zoro #
G2168683
UPC #
845094075912
Country of Origin
China

Dimensions

Height
5
Length
32.75
Width
4.25
Depth
4.3

Details

Color
Bronze
Item
Bath Vanity
Lamp Type
LED
Voltage
120
Style
Crystal
Shade Material
Stainless Steel
Maximum Wattage Per Bulb
2.9
Finish
Bronze
Bulb Type
G9
Number of Bulbs
4
Kelvin Rating
2700
Dimmable
Yes
Collection
Inca
Lighting Certification
cETLus
Material
Stainless Steel, Steel
Shade Finish
Cognac
Weight
7.7
Watts
4
Color Temperature
3000
Lumens
1600
Damp/Wet Rating
Damp
Power Source
Hardwired

Description

Legendary meets contemporary with the Inca Collection. Reminiscent of the mythical tales of Incan treasures, the fixtures offer brilliantly shining crystal enclosed within a precision laser-cut sheath that cannot be duplicated. The glow of the LED light from within casts a beautifully radiant shine that adorns the outer permeable layer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.