Zoro Homepage
This item is Discontinued.
Et2 Inca 4-Light 4.25" Wide Polished Chrome Vanity Light E21317-10PC

Inca 4-Light 4.25" Wide Polished Chrome Vanity Light (Discontinued)

  • Mfr # E21317-10PC
  • Zoro # G2166863
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E21317-10PC
Zoro #
G2166863
UPC #
845094043447
Country of Origin
China

Dimensions

Height
5
Length
32.75
Width
4.25
Depth
4.3

Details

Color
Polished Chrome
Item
Bath Vanity
Lamp Type
Xenon
Style
Crystal
Shade Material
Stainless Steel
Shade Finish
Clear and White
Collection
Inca
Weight
7.7
Dimmable
Yes
Maximum Wattage Per Bulb
40
Finish
Polished Chrome
Bulb Type
G9
Number of Bulbs
4
ADA Compliant
No
Material
Stainless Steel, Steel
Lighting Certification
cETLus
Watts
40
Damp/Wet Rating
Damp
Lumens
1620
Color Temperature
0
Power Source
Hardwired

Description

Legendary meets contemporary with the Inca Collection. Reminiscent of the mythical tales of Incan treasures, the fixtures offer brilliantly shining crystal enclosed within a precision laser-cut sheath that cannot be duplicated. The glow of the LED light from within casts a beautifully radiant shine that adorns the outer permeable layer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.